Beli alat pneumatik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Fully Automatic Penumatic Grease Gun
    Mulai

    Rp3.599.900

    JTC Fully Automatic Penumatic Grease Gun
    atribut:
    • Capacity: 400 cc
  2. Fuji Tools Air Straight Grinder
    Rating:
    80% of 100
    (1)
    Mulai

    Rp10.999.900

    Fuji Tools Air Straight Grinder
    Deskripsi:
    -A silent type.-For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
    atribut:
    • Air consumption: 0.55
    • Hose Intake Port: Rc3/8
    • Exhaust: Lateral
    • Purpose of Use: For finishing casting burring of welded parts/various polishing work and heavy grinding work etc.
  3. JTC Battery Tester Hydrometer (Alat Tes Aki)
    Mulai

    Rp119.900

    JTC Battery Tester Hydrometer (Alat Tes Aki)
    atribut:
    • Display: Red: 1.100-1.205 / White: 1.205-1.260 / Green: 1.260-1.300
    • Material (Main Unit): Glass
    • Overall Length (mm): 220
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  4. TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp439.900

    TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)
    atribut:
    • Measured Humidity Range (% RH): 30 to 95
    • Dimensions (Width x Depth x Height) (mm): 102x18x103
    • Material: ABS Resin
    • Humidity Minimum Indication: 1% RH
    • Measurement Item: Temperature, Humidity
    • Measurement Temperature Range (°C): -5 to 49
    • Minimum Temperature Display (°C): 0.1
    • Power Supply: AAA battery x 1 (attached for testing)
  5. Cole Parmer Hydrometer Specific Gravity & Baume Degree Dual Scale Light Liquids (Hidrometer)
    Mulai

    Rp4.399.900

    Cole Parmer Hydrometer Specific Gravity & Baume Degree Dual Scale Light Liquids (Hidrometer)
    Deskripsi:
    For liquids lighter than water, each hydrometer is calibrated in a triple accredited ISO/IEC 17025:2005, A2LA accredited laboratory against equipment whose calibration is traceable to NIST. Individually packaged with a multi-language Statement of Accuracy indicating accuracy traceable to NIST.
    atribut:
    • Length (inch): 6 1/2
    • Hydrometer Form: Plain
    • Liquids Lighter Than Water: Yes
    • Minimum Specific Gravity Range (%): 0.79
    • Maximum Specific Gravity Range (%): 0.9
    • Accuracy (SG): ±0.002 (±0.5° Baume)
    • Division (SG): 0.002 (0.5° Baume)
    • Length (mm): 165
    • Maximum Baume Range (°C): 45
    • Minimum Baume Range (°C): 24
  6. JTC Air Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp19.999.900

    JTC Air Operated Grease Pump (Pistol Gemuk)
    atribut:
    • Capacity (L): 20
    • Air Inlet Pressure (kg/cm): 4-9
    • Grease Output Pressure (kg/cm): 180-405
    • Deliver Rate (cc/s): 30
  7. Alla France Hydrometer
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

  8. TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Rating:
    20% of 100
    (1)
    Mulai

    Rp3.599.900

    TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)
    Deskripsi:
    It is used exclusively for air. As the gun rotates 360 degree, adjust the angle according to the location I will do. Continuous discharge of grease is possible, making it possible for a large amount of grease It is optimum.
    atribut:
    • Capacity (ml): 400
    • Mass (kg): 1.9
    • Length (mm): 416
    • Air Pressure (MPa): 0.4 to 0.8
    • Compatible Grease: No.0, No.1 Consistency
    • Discharge Amount (ml/minute): 210
    • Form: Pneumatic
    • Maximum Pressure (MPa): 24
    • Oil Tank Diameter (mm): 62.6
    • Specifications: R1/8 (nozzle Screw Connection)
  9. JTC Mini Battery Hydrometer
    Mulai

    Rp61.900

    JTC Mini Battery Hydrometer
    atribut:
    • Material (Main Unit): plastic
    • Overall Length (mm): 110
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  10. Nihon Keiryoki Kogyo Hydrometer Baume (Hidrometer)
    Mulai

    Rp1.499.900

    Nihon Keiryoki Kogyo Hydrometer Baume (Hidrometer)
    atribut:
    • Overall Length (mm): 200
  11. JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Mulai

    Rp25.999.900

    JTC Pneumatic Operated Grease Pump (Pistol Gemuk)
    Deskripsi:
    - Suits grease 00#-2# of original 50 gallons pack of worldwide brands.- There are two independent & separate cycle systems of pump out there, which prevents air- compressor-exhaust moisture from getting to the grease inside thebarrel and deteriorating its quality. - Applicable: All sorts of machinery, vehicles, airplanes, ships, etc.
    atribut:
    • Air Input Pressure (bar): 4 to 9 (60 to 130psi)
    • Capacity (L): 200
    • Delivery Ratio (cc/s): 30
    • Grease Output Pressure (bar): 180 to 405 (2700 to 5850psi)
    • Hose Length (ft): 20
    • Pressure Ratio: 5 : 1
  12. TEKIRO Hand Grease Gun (Pistol Gemuk)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp139.900

    TEKIRO Hand Grease Gun (Pistol Gemuk)
    Deskripsi:
    Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steel
    atribut:
    • Material: Steel
  13. Toa Keiki Standard Hydrometer
    Mulai

    Rp559.900

    Toa Keiki Standard Hydrometer
    Deskripsi:
    A commonly used hydrometer of JIS B-7525
    atribut:
    • Material: Glass
    • Overall Length (mm): 160
    • Minimum Scale: 0.005
Daftar Harga alat pneumatik Terbaru October 2026
Firebird Pneumatic Brake ExtractorRp2.999.900
JTC Fully Automatic Penumatic Grease GunRp3.599.900
Fuji Tools Air Straight GrinderRp10.999.900
JTC Battery Tester Hydrometer (Alat Tes Aki)Rp119.900
TRUSCO Digital Thermometer & Hygrometer (Pengukur Suhu Ruangan)Rp439.900
Cole Parmer Hydrometer Specific Gravity & Baume Degree Dual Scale Light Liquids (Hidrometer)Rp4.399.900
JTC Air Operated Grease Pump (Pistol Gemuk)Rp19.999.900
Alla France HydrometerRp309.900
AS ONE Hydrometer Standard (Hidrometer)Rp889.900
TRUSCO Flexible Air Operated Grease Gun (Pistol Gemuk)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)